Starter for Cummins ISF2.8, ISF3.8, QSB3.9-30, QSB4.5, QSB4.5-30

  • Mfr # DRA-8200077

  • Zoro # G911893286


product price:  $494.99
/ea
Free Shipping & Returns

Key Features

Material
Metal
Standards
Professional Quality
Gear OD
39.800mm
Mount Hole 2 Type
Unthreaded
Power Rating
4.300 kw
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
DRA-8200077
Zoro #
G911893286
UPC #
-
Country of Origin
Mexico

Dimensions

Length
339.900 mm

Details

Material
Metal
Standards
Professional Quality
Gear OD
39.800mm
Mount Hole 2 Type
Unthreaded
Power Rating
4.300 kw
Number Of Teeth
10
Hp
5.766hp
Type
Starter, Planetary Gear Reduction (PLGR)
Voltage
12 V
Mount Hole ID 1
10.500mm
Mount Hole 1 Type
Unthreaded
Rotation Direction
Clockwise
Mount Hole 3 Type
Unthreaded
Solenoid Position
315
Mount Hole ID 3
10.500mm

Description

DB Electrical DRA-8200077 Starter Compatible With/Replacement For Cummins ISF2.8, ISF3.8, QSB3.9-30, QSB4.5, QSB4.5-30, QSB5.9, QSB5.9-30, Freightliner FL 50, FL 60, FL 70, FL 80 1994-2001

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.