
Starter for Cummins ISF2.8, QSB3.9-30, QSB4.5, QSB4.5-30
Mfr # DEN-438000-3110
Zoro # G211893184
product price: $370.99
/ea
Free Shipping & Returns
Key Features
Material
Metal
Standards
Professional Quality
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
DEN-438000-3110
Zoro #
G211893184
UPC #
-
Country of Origin
Japan
Details
Material
Metal
Standards
Professional Quality
Description
DB Electrical DEN-438000-3110 Starter Compatible With/Replacement For Cummins ISF2.8, QSB3.9-30, QSB4.5, QSB4.5-30 428000-709, 428000-7090, 428000-7091, 438000-311, 438000-3110, 5-128000-980
- •Specs: Starter, Family: Denso PA90S, Volt: 12, Power: 2.700 kw, Hp: 3.621, Condition: New, Rotation Direction: Clockwise, Electric Starter Type: Planetary Gear Reduction (PLGR), Number Of Teeth: 10, Gear OD: 1.591", Gear OD: 40.400mm, Length: 10.945", Length: 278 mm, Mount Hole ID 1: 11.500mm, Mount Hole 1 Type: Unthreaded, Mount Hole 2 Type: Unthreaded
- •Replaces OEM Numbers: Arrowhead: 410-52442, ND428000-7090, ND438000-3110, Cummins: 4996706, Denso: 428000-709, 428000-7090, 428000-7091, 438000-311, 438000-3110, 5-128000-980, J&N Electrical Products: 410-52442, Lester: 16096
- •Compatible With/Replacement For: Cummins ISF2.8, ISF3.8, QSB3.9-30, QSB4.5, QSB4.5-30, QSB5.9, QSB5.9-30, QSB5.9-44, QSB6.7
- •1-year warranty protects you after your purchase. We're confident that our products will work flawlessly once installed in your vehicle. But in a rare case that it does not, we'll replace it anytime within one year of your order. If you have a problem, we will take every step to assist you, contact us for a replacement.
- •100% New aftermarket Starter built to meet OEM specifications
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.