
Starter For Daewoo D10S D15S D18S D20-2 D25-2 65.26201-7059 03101-3030
Mfr # 410-48164
Zoro # G004238642
product price: $382.99
/ea
Free Shipping & Returns
Key Features
Voltage
12V
Power Rating
2 kW
Number of Teeth
9
Starter Type
PLGR
Rotation
Clockwise
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
410-48164
Zoro #
G004238642
UPC #
603765096662
Country of Origin
Korea, Republic of
Details
Voltage
12V
Power Rating
2 kW
Number of Teeth
9
Starter Type
PLGR
Item
Starter
Rotation
Clockwise
Description
DB Electrical Starters offer fast engine starts thanks to more torque from high quality magnets or field coils. They provide Cleaner and drier inner workings with sealed housings that block performance-robbing residue. Upgraded copper and silver contacts enhance performance over aluminum or steel ones. You cannot go wrong with DB Electrical starters; they offer a long service life and improved efficiency result from premium brushes and bushings. Factory direct, money saving starters typically priced significantly less than OEM counterparts.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.