Shop DB ELECTRICAL
See all product information
Create Account
Starter for Delco 8200007, 8300022, J & N, Unipoint STR-0122 SDR0363
- Mfr # 410-12359
- Zoro # G611893111
product price:Â
$
435.99
/ea
Free Shipping & Returns
Key Features
Material
Metal
Standards
Professional Quality
Unit Type
Starter
Number of Teeth
10
Starter Type
PLGR
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 410-12359
- Zoro #
- G611893111
- UPC #
- 196140137512
- Country of Origin
- China
Details
- Material
- Metal
- Standards
- Professional Quality
- Unit Type
- Starter
- Number of Teeth
- 10
- Starter Type
- PLGR
- Rotation
- CW
- Power
- 4.6 kw
- Voltage
- 12V
Description
DB Electrical SDR0363 Starter Compatible With/Replacement For International T444 Engine Applications 12 Volt CW /8200007, 8300022
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.