Starter for Denso 228000-808, 228000-8080, 228000-8081

  • Mfr # DEN-TG228000-8083

  • Zoro # G711893004


product price: $444.99
/ea
Free Shipping & Returns

Key Features

Material
Metal
Standards
Professional Quality
Hp
5.364hp
Number Of Teeth
11
Power Rating
4 kw
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
DEN-TG228000-8083
Zoro #
G711893004
UPC #
-
Country of Origin
Thailand

Details

Material
Metal
Standards
Professional Quality
Hp
5.364hp
Number Of Teeth
11
Power Rating
4 kw
Rotation Direction
Clockwise
Mount Hole 2 Type
Unthreaded
Mount Hole 3 Type
Unthreaded
Mount Hole 1 Type
Unthreaded
Features
Wet Clutch Seal
Type
Starter, Offset Gear Reduction (OSGR)
Voltage
12 V
Mount Hole ID 1
12mm
Mount Hole ID 3
12mm
Gear OD
40.200mm

Description

DB Electrical DEN-TG228000-8083 Starter Compatible With/Replacement For Denso 228000-808, 228000-8080, 228000-8081, 228000-8082, 228000-8083, TG228000-8083


  • •Specs: Starter, Family: Denso R, Volt: 12, Power: 4 kw, Hp: 5.364, Condition: New, Rotation Direction: Clockwise, Electric Starter Type: Offset Gear Reduction (OSGR), Number Of Teeth: 11, Gear OD: 1.583", Gear OD: 40.200mm, Mount Hole ID 1: 12mm, Mount Hole 1 Type: Unthreaded, Mount Hole 2 Type: Unthreaded, Mount Hole ID 3: 12mm, Mount Hole 3 Type: Unthreaded, Wet Clutch Seal: TRUE
  • •Replaces OEM Numbers: Arrowhead: NDTG228000-8083, Denso: 228000-808, 228000-8080, 228000-8081, 228000-8082, 228000-8083, TG228000-8083, J&N Electrical Products: 410-52058
  • •1-year warranty protects you after your purchase. We're confident that our products will work flawlessly once installed in your vehicle. But in a rare case that it does not, we'll replace it anytime within one year of your order. If you have a problem, we will take every step to assist you, contact us for a replacement.
  • •100% New aftermarket Starter built to meet OEM specifications

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.