
Starter for Denso 428000-286, 428000-2860
Mfr # DEN-TG428080-2860
Zoro # G711893196
product price: $596.99
/ea
Free Shipping & Returns
Key Features
Material
Metal
Standards
Professional Quality
Power Rating
3 kw
Mount Hole ID 1
11.200mm
Mount Hole 2 Type
Unthreaded
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
DEN-TG428080-2860
Zoro #
G711893196
UPC #
-
Country of Origin
Thailand
Details
Material
Metal
Standards
Professional Quality
Power Rating
3 kw
Mount Hole ID 1
11.200mm
Mount Hole 2 Type
Unthreaded
Hp
4.023hp
Rotation Direction
Clockwise
Mount Hole 1 Type
Unthreaded
Number Of Teeth
10
Gear OD
1.594 in
Type
Starter, Offset Gear Reduction (OSGR)
Voltage
12 V
Description
DB Electrical DEN-TG428080-2860 Starter Compatible With/Replacement For Denso 428000-286, 428000-2860, TG428080-2860, Cummins 3971603
- •Specs: Starter, Volt: 12, Power: 3 kw, HP: 4.023, Condition: New, Rotation Direction: Clockwise, Electric Starter Type: Offset Gear Reduction (OSGR), Number Of Teeth: 10, Gear OD: 1.594", Gear OD: 40.500mm, Mount Hole Id 1: 11.200mm, Mount Hole 1 Type: Unthreaded, Mount Hole 2 Type: Unthreaded, Wet Clutch Seal: FALSE
- •Replaces OEM Numbers: Arrowhead: ND428000-2860, NDTG428080-2860, SND0777, Cummins: 3971603, Denso: 428000-286, 428000-2860, TG428080-2860, J&N Electrical Products: 410-52450, Lester: 18996
- •1-year warranty protects you after your purchase. We're confident that our products will work flawlessly once installed in your vehicle. But in a rare case that it does not, we'll replace it anytime within one year of your order. If you have a problem, we will take every step to assist you, contact us for a replacement.
- •100% New aftermarket Starter built to meet OEM specifications
- •
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.