Zoro Homepage

Starter for Deutz 01182761, 01182974, 01183237, 01183679, 01183714

  • Mfr # MAH-MS69

  • Zoro # G711893257


product price: $657.99
/ea
Free Shipping & Returns

Key Features

Material
Metal
Standards
Professional Quality
Mount Hole ID 1
10.900mm
Mount Hole 2 Type
Unthreaded
Gear OD
1.323 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
MAH-MS69
Zoro #
G711893257
UPC #
-
Country of Origin
United States

Details

Material
Metal
Standards
Professional Quality
Mount Hole ID 1
10.900mm
Mount Hole 2 Type
Unthreaded
Gear OD
1.323 in
Mount Hole 3 Type
Unthreaded
Hp
5.364hp
Number Of Teeth
9
Type
Starter, Planetary Gear Reduction (PLGR)
Mount Hole ID 2
10.900mm
Rotation Direction
Clockwise
Power Rating
4 kw
Mount Hole ID 3
10.900mm
Mount Hole 1 Type
Unthreaded
Voltage
12 V

Description

DB Electrical MAH-MS69 Starter Compatible With/Replacement For Deutz 01182761, 01182974, 01183237, 01183679, 01183714, 1182761, 1182974, 1183237, 1183284, Mitsubishi M9T50471, Fendt F934900060010

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.