
Starter for Deutz BF4M2011, Case 360 1988-1998 X718525, TS-6205 MS67
Mfr # MAH-MS67
Zoro # G011893209
product price: $433.99
/ea
Free Shipping & Returns
Key Features
Material
Metal
Standards
Professional Quality
Power
4 kw
Gear OD
33.7 in
Unit Type
Starter
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
MAH-MS67
Zoro #
G011893209
UPC #
-
Country of Origin
Slovenia
Details
Material
Metal
Standards
Professional Quality
Power
4 kw
Gear OD
33.7 in
Unit Type
Starter
Starter Type
PLGR
Number of Teeth
9
Voltage
12 V
Rotation
CW
Description
Starter Compatible With/Replacement For All, Deutz BF4M2011, 2011 CASE 360 1988-1998, M1A-24 All, M1A-34 All 0-001-230-013, 0118-2388, 118-1570, 118-2179, 118-2388, 120-6055, 1230013 12V CW 4kW PLGR
- •Factory direct pricing with no middleman markup delivers exceptional value
- •Compatible with/Replacement forANDRE NIERMANN : 1230013, ARROWHEAD (OEM) : MS67, BBB HD : 18525, BOSCH : 0-001-230-013, DEUTZ : 0118-2388, DIXIE : TS-6205, J & N : 410-24069, 410-24069R, KHD : 118-1570, 118-2179, 118-2388, LESTER : 18525, LETRIKA (ISKRA) AFTERMARKET : IS 1237, LUCAS ELECTRICAL EUROPE : LRS02559, MAHLE : MS67, MPA HD : X718525, NAPA HD : 718525, PIC : 120-6055, WAI : 18525N, WILSON : 91-15-7140, WILSON HD : 91-15-7140, WOOD AUTO : STR50271
- •Specs : Voltage : 12, Gear OD : 33.7, KW : 4, Rotation : CW, Starter Type : PLGR, Teeth : 9
- •1-year warranty protects you after your purchase
- •100% New aftermarket Starter built to meet OEM specifications
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.