
Starter For Deutz Equipment 0-001-262-001 0-001-262-002 0001262001; 410-24142
Mfr # 410-24142
Zoro # G004238703
product price:Â $225.99
/ea
Free Shipping & Returns
Key Features
Voltage
12V
Power Rating
3 kW
Starter Type
PLGR
Number Of Teeth
9
Rotation
Clockwise
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption
Specifications
Product Information
MFR #
410-24142
Zoro #
G004238703
UPC #
603765078255
Country of Origin
China
Details
Voltage
12V
Power Rating
3 kW
Starter Type
PLGR
Number Of Teeth
9
Rotation
Clockwise
Description
DB Electrical Starters offer fast engine starts thanks to more torque from high quality magnets or field coils. They provide Cleaner and drier inner workings with sealed housings that block performance-robbing residue. Upgraded copper and silver contacts enhance performance over aluminum or steel ones. You cannot go wrong with DB Electrical starters; they offer a long service life and improved efficiency result from premium brushes and bushings. Factory direct, money saving starters typically priced significantly less than OEM counterparts.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.