Starter For Deutz Plgr 12-Volt Cw 9-Tooth 422711M91 4221711M91 Ms641 Is 1454

  • Mfr # 410-29049

  • Zoro # G304236546


product price: $324.70
/ea
Free Shipping & Returns

Key Features

Voltage
12V
Power Rating
3.2 kW
Number Of Teeth
9
Rotation
Clockwise
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
410-29049
Zoro #
G304236546
UPC #
712396841005
Country of Origin
China

Details

Voltage
12V
Power Rating
3.2 kW
Number Of Teeth
9
Rotation
Clockwise

Description

DB Electrical Starters offer fast engine starts thanks to more torque from high quality magnets or field coils. They provide Cleaner and drier inner workings with sealed housings that block performance-robbing residue. Upgraded copper and silver contacts enhance performance over aluminum or steel ones. You cannot go wrong with DB Electrical starters; they offer a long service life and improved efficiency result from premium brushes and bushings. Factory direct, money saving starters typically priced significantly less than OEM counterparts.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.