Zoro Homepage

Starter for Dodge Ram 1500 2010, Ram 2500, Ram 3500 2007-2010

  • Mfr # DEN-428000-6110

  • Zoro # G511892979


product price: $325.99
/ea
Free Shipping & Returns

Key Features

Material
Metal
Standards
Professional Quality
Mounting Ear Distance 2
89.600mm
Mount Hole 3 Type
Unthreaded
Mount Hole ID 3
11mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
DEN-428000-6110
Zoro #
G511892979
UPC #
-
Country of Origin
Japan

Dimensions

Length
278 mm

Details

Material
Metal
Standards
Professional Quality
Mounting Ear Distance 2
89.600mm
Mount Hole 3 Type
Unthreaded
Mount Hole ID 3
11mm
Mount Hole 1 Type
Unthreaded
Mounting Ear Distance 1
3.528 in
Number Of Teeth
13
Voltage
12 V
Gear OD
1.539 in
Type
Starter, Planetary Gear Reduction (PLGR)
Hp
3.621hp
Mount Hole 2 Type
Unthreaded
Mount Hole ID 1
11mm
Rotation Direction
Clockwise
Power Rating
2.700 kw
Mounting Ear Distance 3
126.500mm

Description

DB Electrical DEN-428000-6110 Starter Compatible With/Replacement For Dodge Ram 1500 2010, Ram 2500, Ram 3500 2007-2010, Ram 4500 2009-2010 280-0374, 428000-3330, 428000-3331, 428000-611


  • •Specs: Starter, Family: Denso PA90S, Volt: 12, Power: 2.700 kw, Hp: 3.621, Condition: New, Rotation Direction: Clockwise, Electric Starter Type: Planetary Gear Reduction (PLGR), Number Of Teeth: 13, Gear OD: 1.539", Gear OD: 39.100mm, Length: 10.945", Length: 278 mm, Mount Hole ID 1: 11mm, Mount Hole 1 Type: Unthreaded, Mount Hole 2 Type: Unthreaded, Mount Hole ID 3: 11mm, Mount Hole 3 Type: Unthreaded, Registry OD: 3.496", Registry OD: 88.800mm
  • •Replaces OEM Numbers: Arrowhead: ND428000-6110, SND0622, Bosch: SR6470X, Chrysler Motors: 4934925, 68002981AA, 68049020AA, Cummins: 4934925, 4982056, Denso: 280-0374, 428000-3330, 428000-3331, 428000-611, 428000-6110, J&N Electrical Products: 410-52477, Lester: 19029, 19183
  • •Compatible With/Replacement For: Dodge Ram, Ram 1500, Ram 1500 2010, Ram 2007-2009, Ram 2007-2010, Ram 2008, Ram 2500, Ram 2500 2007-2009, Ram 2500 2007-2010, Ram 2500 2008, Ram 3500, Ram 3500 2007-2009, Ram 3500 2007-2010, Ram 3500 2008, Ram 4500 2009-2010, Ram 5500 2009-2010, RAM PICKUPS 2007-2009, RAM PICKUPS 2007-2010 , Ram 2500 2011-2014, 2500 PICKUP 2011-2018, 3500 2011-2014, 3500 PICKUP 2011-2018, 4500 2011-2012, 5500 2011-2012
  • •1-year warranty protects you after your purchase. We're confident that our products will work flawlessly once installed in your vehicle. But in a rare case that it does not, we'll replace it anytime within one year of your order. If you have a problem, we will take every step to assist you, contact us for a replacement.
  • •100% New aftermarket Starter built to meet OEM specifications

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.