
Starter for Doosan DL06 300516-00039, 1201626
Mfr # 410-58118
Zoro # G411893106
product price: $817.99
/ea
Free Shipping & Returns
Key Features
Material
Metal
Standards
Professional Quality
Gear OD
46.400mm
Number Of Teeth
13
Mount Hole 1 Type
Unthreaded
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
410-58118
Zoro #
G411893106
UPC #
196140164716
Country of Origin
Korea, Republic of
Dimensions
Length
314.200 mm
Details
Material
Metal
Standards
Professional Quality
Gear OD
46.400mm
Number Of Teeth
13
Mount Hole 1 Type
Unthreaded
Power Rating
6 kw
Rotation Direction
Clockwise
Mount Hole ID 1
13.300mm
Type
Starter
Mount Hole 2 Type
Unthreaded
Mount Hole ID 3
13.300mm
Mounting Ear Distance 2
111mm
Mounting Ear Distance 1
4.370 in
Mounting Ear Distance 3
5.331 in
Mount Hole 3 Type
Unthreaded
Hp
8.046hp
Voltage
24 V
Description
DB Electrical 410-58118 Starter Compatible With/Replacement For Doosan DL06 300516-00039, 1201626
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.