
Starter for Evinrude E50DTL 1995-1997, BE60TL 1996-1997 SAB0039
Mfr # 410-21110
Zoro # G911893118
product price: $110.99
/ea
Free Shipping & Returns
Key Features
Material
Metal
Standards
Professional Quality
Starter Type
DD
Fits
Omc Marine 1994-On,Used On 60-75Hp Engines
Rotation
CCW
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
410-21110
Zoro #
G911893118
UPC #
196140142974
Country of Origin
China
Details
Material
Metal
Standards
Professional Quality
Starter Type
DD
Fits
Omc Marine 1994-On,Used On 60-75Hp Engines
Rotation
CCW
Number of Teeth
9
Voltage
12 V
Unit Type
Starter
Description
DB Electrical SAB0039 Starter Compatible With/Replacement For Omc Evinrude Johnson 50 60 65 70 75 HP Outboard 1969-1997, MGD4110 MGD4115 5370 MGD4106 MOT2001 46-2118 46-2196 46-2438 46-2447
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.