Zoro Homepage

Starter for Farmall Super A, B, C, 100, 140, Case Tractor 220, 230

  • Mfr # 410-12275

  • Zoro # G211893191


product price: $202.99
/ea
Free Shipping & Returns

Key Features

Material
Metal
Standards
Professional Quality
Unit Type
Starter
Fits
Int'L Tractor Super A & C 1940-55
Voltage
6 V
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
410-12275
Zoro #
G211893191
UPC #
196140136942
Country of Origin
India

Details

Material
Metal
Standards
Professional Quality
Unit Type
Starter
Fits
Int'L Tractor Super A & C 1940-55
Voltage
6 V
Number of Teeth
10
Rotation
CCW
Starter Type
DD

Description

DB Electrical 410-12275 Starter Compatible With/Replacement For Case 220 1955-1957, 230 1955-1957, International 140 1958-1964, 140HC 1960-1964, 240 1958-1959, Farmall 100 1954-1956 355794R2, 4033N

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.