
Starter for Fiat, Allis, Crawler, New Holland Loader & AIFO Marine
Mfr # 410-24233
Zoro # G011893179
product price: $259.99
/ea
Free Shipping & Returns
Key Features
Material
Metal
Standards
Professional Quality
Fits
Fiat Allis 1985-On
Starter Type
DD
Unit Type
Starter
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
410-24233
Zoro #
G011893179
UPC #
196140145777
Country of Origin
India
Details
Material
Metal
Standards
Professional Quality
Fits
Fiat Allis 1985-On
Starter Type
DD
Unit Type
Starter
Power
4 kw
Rotation
CW
Part Type
UNIT
Voltage
24 V
Number of Teeth
9
Description
DB Electrical 410-24233 Starter Compatible With/Replacement For Fiat-Allis Industrial & Marine, FR10B FR-10B 645B FR11 FR130 FW110 FW130 FW90 Loader, LW110 LW130 LW130Tc
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.