Starter For Ford Car & Truck Older Models 1940'S-1950'S 18-11002 7Ha-11002 3101

  • Mfr # 410-14060

  • Zoro # G004236907


product price:  $154.99
/ea
Free Shipping & Returns

Key Features

Voltage
6V
Vehicle Fit
Ford Automotive 1932-55
Starter Type
DD
Number Of Teeth
10
Rotation
Clockwise
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
410-14060
Zoro #
G004236907
UPC #
701485526459
Country of Origin
India

Details

Voltage
6V
Vehicle Fit
Ford Automotive 1932-55
Starter Type
DD
Number Of Teeth
10
Item
Starter
Rotation
Clockwise

Description

DB Electrical Starters offer fast engine starts thanks to more torque from high quality magnets or field coils. They provide Cleaner and drier inner workings with sealed housings that block performance-robbing residue. Upgraded copper and silver contacts enhance performance over aluminum or steel ones. You cannot go wrong with DB Electrical starters; they offer a long service life and improved efficiency result from premium brushes and bushings. Factory direct, money saving starters typically priced significantly less than OEM counterparts.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.