
Starter for Ford E-350 Econoline Club Wagon 1995-2002
Mfr # DEN-TG228000-8420
Zoro # G411893014
product price: $404.99
/ea
Free Shipping & Returns
Key Features
Material
Metal
Standards
Professional Quality
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
DEN-TG228000-8420
Zoro #
G411893014
UPC #
-
Country of Origin
Thailand
Details
Material
Metal
Standards
Professional Quality
Description
DB Electrical DEN-TG228000-8420 Starter Compatible With/Replacement For Ford E-350 Econoline Club Wagon 1995-2002, E-350 Econoline 1995-2002, E-450 Econoline Super Duty Stripped 2000-2002 M8T50071
- •Specs: Starter, Family: Denso R, Volt: 12, Power: 4 kw, Hp: 5.364, Condition: New, Rotation Direction: Clockwise, Electric Starter Type: Offset Gear Reduction (OSGR), Number Of Teeth: 13, Gear OD: 1.551", Gear OD: 39.400mm, Mount Hole ID 1: 11.400mm, Mount Hole 1 Type: Unthreaded, Mount Hole 2 Type: Unthreaded
- •Replaces OEM Numbers: Arrowhead: ND228000-8420, NDTG228000-8420, SND0355, Denso: 228000-842, 228000-8420, 280-8008, TG228000-8420, Ford: F4TZ11002A, F4TZ11002ARM, FSTU11000AA, J&N Electrical Products: 410-48006, 410-48076, 410-52057, Lester: 17802, Mitsubishi: M8T50071
- •Compatible With/Replacement For: Ford E-350 2003, E-350 Club Wagon 2003, E-350 Econoline 1995-2000, E-350 Econoline 1995-2002, E-350 Econoline Club Wagon 1995-2000, E-350 Econoline Club Wagon 1995-2002, E-450 Econoline Super Duty 2000, E-450 Econoline Super Duty 2000-2002, E-450 Econoline Super Duty Stripped 2000, E-450 Econoline Super Duty Stripped 2000-2002, E-450 Super Duty 2003, E-450 Super Duty Stripped Chassis 2003, E-450 SUPER-DUTY 2002-2003
- •1-year warranty protects you after your purchase. We're confident that our products will work flawlessly once installed in your vehicle. But in a rare case that it does not, we'll replace it anytime within one year of your order. If you have a problem, we will take every step to assist you, contact us for a replacement.
- •100% New aftermarket Starter built to meet OEM specifications
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.