
Starter For Ford F-150 2015-2018 FL3T11000AC, FL3T11000AE, FL3Z11002A
Mfr # 410-52605
Zoro # G804924424
product price:Â $208.99
/ea
Free Shipping & Returns
Key Features
Length
6.327 in
Power Rating
1.6 kW
Voltage
12V
Features
Start Stop System Compatible
For Use With
Lester 34016
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
410-52605
Zoro #
G804924424
UPC #
603765161360
Country of Origin
China
Dimensions
Length
6.327 in
Details
Power Rating
1.6 kW
Voltage
12V
Features
Start Stop System Compatible
For Use With
Lester 34016
Rotation
Clockwise
Starter Type
Permanent Magnet Gear Reduction (Pmgr)
Mount Hole Type
Threaded; Threaded
Mount Hole I.D.
M10-1.5; M10-1.5
Registry O.D.
2.752 in
Item
Starter
Number Of Teeth
13
Description
Description: Starter
Volt: 12
Power: 1.600 kw
HP: 2.146
Rotation Direction: Clockwise
Electric Starter Type: Permanent Magnet Gear Reduction (PMGR)
Number Of Teeth: 13
Length: 160.700 mm
Length: 6.327"
Mount Hole ID 1: M10X1.50
Mount Hole 1 Type: Threaded
Mount Hole ID 2: M10X1.50
Mount Hole 2 Type: Threaded
Registry OD: 2.752"
Registry OD: 69.900Mm
Start Stop System Compatible: True
Replaces OEM Numbers:
Arrowhead: 410-52605
Denso: 438000-1460, 438000-1461, 438000-1462
Ford: FL3T11000AC, FL3T11000AE, FL3Z11002A, FL3Z11002B, SA1047
Lester: 34016, Compatible With/Replacement For:
Ford F-150 2015-2018, F-Series 2015-2018, *Verify the part fits before purchasing
Volt: 12
Power: 1.600 kw
HP: 2.146
Rotation Direction: Clockwise
Electric Starter Type: Permanent Magnet Gear Reduction (PMGR)
Number Of Teeth: 13
Length: 160.700 mm
Length: 6.327"
Mount Hole ID 1: M10X1.50
Mount Hole 1 Type: Threaded
Mount Hole ID 2: M10X1.50
Mount Hole 2 Type: Threaded
Registry OD: 2.752"
Registry OD: 69.900Mm
Start Stop System Compatible: True
Replaces OEM Numbers:
Arrowhead: 410-52605
Denso: 438000-1460, 438000-1461, 438000-1462
Ford: FL3T11000AC, FL3T11000AE, FL3Z11002A, FL3Z11002B, SA1047
Lester: 34016, Compatible With/Replacement For:
Ford F-150 2015-2018, F-Series 2015-2018, *Verify the part fits before purchasing
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.