Shop DB ELECTRICAL
See all product information
Starter For Ford Truck 6.9L 7.3L Diesel F150 F250 F350 1985-1994; 410-52021
Mfr # 410-52021
Zoro # G404237115
product price:Â $181.99
/ea
Free Shipping & Returns
Key Features
Voltage
12V
Power Rating
2.5 kW
Vehicle Fit
Case Loader
Number Of Teeth
13
Rotation
Clockwise
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption
Specifications
Product Information
MFR #
410-52021
Zoro #
G404237115
UPC #
603765065170
Country of Origin
China
Details
Voltage
12V
Power Rating
2.5 kW
Vehicle Fit
Case Loader
Item
Starter
Number Of Teeth
13
Rotation
Clockwise
Starter Type
OSGR
Description
DB Electrical Starters offer fast engine starts thanks to more torque from high quality magnets or field coils. They provide Cleaner and drier inner workings with sealed housings that block performance-robbing residue. Upgraded copper and silver contacts enhance performance over aluminum or steel ones. You cannot go wrong with DB Electrical starters; they offer a long service life and improved efficiency result from premium brushes and bushings. Factory direct, money saving starters typically priced significantly less than OEM counterparts.
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.