Zoro Homepage

Starter for Ford W/At Fedex Tug 660 Conveyer Belt Loader 228000-8430 SND0133

  • Mfr # 410-52112

  • Zoro # G511893136


product price: $205.99
/ea
Free Shipping & Returns

Key Features

Material
Metal
Standards
Professional Quality
Unit Type
Starter
Power
1.8 kw
Number of Teeth
11
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
410-52112
Zoro #
G511893136
UPC #
196140155950
Country of Origin
China

Details

Material
Metal
Standards
Professional Quality
Unit Type
Starter
Power
1.8 kw
Number of Teeth
11
Rotation
CW
Starter Type
OSGR
Voltage
12 V

Description

DB Electrical SND0133 Starter Compatible With/Replacement For E & F Series Ford 4.9L W/AT Fedex Tug 660 Conveyer Belt Loader Fedex Tug Tractor 12 Volts, CW /228000-8430, 228000-8431, 228000-8432

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.