Starter For Generac Gn191 Gn220 Gn320 Gn360 Gn410 0D9004A 0D9004B; Sab0152

  • Mfr # 410-21073

  • Zoro # G004237492


product price:  $107.99
/ea
Free Shipping & Returns

Key Features

For Use With
Generac Engines
Voltage
12V
Starter Type
PMDD
Rotation
Counter Clockwise
Number Of Teeth
10
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
410-21073
Zoro #
G004237492
UPC #
701485500541
Country of Origin
Taiwan, Province of China

Details

For Use With
Generac Engines
Voltage
12V
Item
Starter
Starter Type
PMDD
Rotation
Counter Clockwise
Number Of Teeth
10

Description

DB Electrical Starters offer fast engine starts thanks to more torque from high quality magnets or field coils. They provide Cleaner and drier inner workings with sealed housings that block performance-robbing residue. Upgraded copper and silver contacts enhance performance over aluminum or steel ones. You cannot go wrong with DB Electrical starters; they offer a long service life and improved efficiency result from premium brushes and bushings. Factory direct, money saving starters typically priced significantly less than OEM counterparts.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.