
Starter for Harley Davidson FLHR Road King 1996-2006 31553-94 SHD0014-C
Mfr # 410-52334
Zoro # G611893326
product price: $299.99
/ea
Free Shipping & Returns
Key Features
Material
Metal
Standards
Professional Quality
Type
OSGR
Number of Teeth
18 Teeth/Splines
Rotation
CW
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
410-52334
Zoro #
G611893326
UPC #
196140157879
Country of Origin
China
Details
Material
Metal
Standards
Professional Quality
Type
OSGR
Number of Teeth
18 Teeth/Splines
Rotation
CW
Unit Type
STARTER
Power
1.8kW
Voltage
12 V
Description
DB Electrical SHD0014-C Starter Compatible With/Replacement For Harley-Davidson FLHPEI Road King Police Escort 2002-2006, FLHR Road King 1994-2006, FLHT Electra Glide 1995-2006 18906C, 18906CN
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.