Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Starter for Hatz 01662800, 50483500, 504835001, Mahle 11.131.529

  • Mfr # MAH-MS436

  • Zoro # G511893327


product price: $384.99
/ea
Free Shipping & Returns

Key Features

Material
Metal
Standards
Professional Quality
Number Of Teeth
9
Rotation Direction
Counter Clockwise
Type
Starter, Permanent Magnet Gear Reduction (PMGR)
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
MAH-MS436
Zoro #
G511893327
UPC #
-
Country of Origin
Slovenia

Details

Material
Metal
Standards
Professional Quality
Number Of Teeth
9
Rotation Direction
Counter Clockwise
Type
Starter, Permanent Magnet Gear Reduction (PMGR)
Power Rating
1 kw
Gear OD
28.700mm
Hp
1.341 Hp
Voltage
12 V

Description

DB Electrical MAH-MS436 Starter Compatible With/Replacement For Hatz 01662800, 50483500, 504835001, Mahle 11.131.529, AZE1240, IS1152, MS436


  • •Specs: Starter, Family: Letrika/MAHLE AZE12, Volt: 12, Power: 1 kw, Hp: 1.341, Condition: New, Rotation Direction: Counter Clockwise, Electric Starter Type: Permanent Magnet Gear Reduction (PMGR), Number Of Teeth: 9, Gear OD: 1.130", Gear OD: 28.700mm, (2) M6-1.0 Threaded Mounting Studs On Ce Housing
  • •Replaces OEM Numbers: Arrowhead: IS1152, MS436, Hatz: 01662800, 50483500, 504835001, Letrika/Iskra: 11.131.028, AZE1240, Mahle: 11.131.529, AZE1240, IS1152, MS436
  • •1-year warranty protects you after your purchase. We're confident that our products will work flawlessly once installed in your vehicle. But in a rare case that it does not, we'll replace it anytime within one year of your order. If you have a problem, we will take every step to assist you, contact us for a replacement.
  • •100% New aftermarket Starter built to meet OEM specifications

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.