
Starter for Hitachi S114-552, S114-552A, S114-660, S114-660A
Mfr # HIT-S114-660BN
Zoro # G411893007
product price: $191.99
/ea
Free Shipping & Returns
Key Features
Material
Metal
Standards
Professional Quality
Type
Starter, Permanent Magnet Direct Drive (PMDD)
Gear OD
1.126 in
Rotation Direction
Counter Clockwise
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
HIT-S114-660BN
Zoro #
G411893007
UPC #
-
Country of Origin
Japan
Details
Material
Metal
Standards
Professional Quality
Type
Starter, Permanent Magnet Direct Drive (PMDD)
Gear OD
1.126 in
Rotation Direction
Counter Clockwise
Mount Hole 1 Type
Threaded
Hp
1.877 hp
Number Of Teeth
9
Mount Hole ID 1
M8x1.25
Power Rating
1.400 kw
Mount Hole ID 2
M8x1.25
Mount Hole 2 Type
Threaded
Voltage
12 V
Description
DB Electrical HIT-S114-660BN Starter Compatible With/Replacement For Hitachi S114-552, S114-552A, S114-660, S114-660A, S114-660B, S114-660BN, J&N Electrical Products 410-44082, 410-44091
- •Specs: Starter, Volt: 12, Power: 1.400 kw, Hp: 1.877, Condition: New, Rotation Direction: Counter Clockwise, Electric Starter Type: Permanent Magnet Direct Drive (PMDD), Number Of Teeth: 9, Gear OD: 1.126", Gear OD: 28.600mm, Mount Hole ID 1: M8x1.25, Mount Hole 1 Type: Threaded, Mount Hole ID 2: M8x1.25, Mount Hole 2 Type: Threaded
- •Replaces OEM Numbers: Arrowhead: S114-660BN, SHI0088, Hitachi: S114-552, S114-552A, S114-660, S114-660A, S114-660B, S114-660BN, J&N Electrical Products: 410-44082, 410-44091
- •Compatible With/Replacement For: Yamaha 115TJR 1997-1999, 115TLR 1997-1998, 115TLR 1997-2010, 115TLR 2002-2010, 115TXR 2002-2006, 115TXR 2002-2008, 130TLR 1997-1999, 130TLR 2002-2004, 130TXR 2002-2004, 150TJR 1997, 150TJR 1998-1999, 150TLR 1997, 150TLR 1998, 150TXR 2001-2010, 175TLR 1997, 175TLR 1998, 200TLR 1997, 200TLR 1998, 225ETL 1990, 225ETX 1990, 225TLR 1991-1993, 225TLR 1994-1996, 225TLR 1994-1997, 225TLR 1997, 225TUR 1995, 225TXR 1991-1993, 225TXR 1994-1995, 250ETX 1990
- •1-year warranty protects you after your purchase. We're confident that our products will work flawlessly once installed in your vehicle. But in a rare case that it does not, we'll replace it anytime within one year of your order. If you have a problem, we will take every step to assist you, contact us for a replacement.
- •100% New aftermarket Starter built to meet OEM specifications
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.