Starter for Hyster 360-36HD, 360-48HD 428000-710 Tractors

  • Mfr # DEN-438000-0060

  • Zoro # G711893226


product price:  $499.99
/ea
Free Shipping & Returns

Key Features

Material
Metal
Standards
Professional Quality
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
DEN-438000-0060
Zoro #
G711893226
UPC #
-
Country of Origin
Japan

Details

Material
Metal
Standards
Professional Quality

Description

DB Electrical DEN-438000-0060 Starter Compatible With/Replacement For Hyster 360-36HD, 360-48HD 428000-710, 428000-7100, 438000-006, 438000-0060, 410-52443, ND428000-7100, ND438000-0060 Tractors


  • •Specs: Starter, Family: Denso PA90S, Volt: 24, Power: 4.800 kw, HP: 6.437, Rotation Direction: Clockwise, Electric Starter Type: Offset Gear Reduction (OSGR), Number Of Teeth: 10, Gear OD: 1.575"/40mm, Length: 10.945"/278 mm, Mount Hole ID 1: 11.500mm, Mount Hole 1 Type: Unthreaded, Mount Hole 2 Type: Unthreaded
  • •Replaces OEM Numbers: Arrowhead: 410-52443, ND428000-7100, ND438000-0060, Cummins: 3958033, 4996707, Denso: 428000-710, 428000-7100, 438000-006, 438000-0060, J&N Electrical Products: 410-52443, Lester: 33321
  • •Compatible With/Replacement For: Hyster 360-36HD, 360-48HD
  • •1-year warranty protects you after your purchase. We're confident that our products will work flawlessly once installed in your vehicle. But in a rare case that it does not, we'll replace it anytime within one year of your order. If you have a problem, we will take every step to assist you, contact us for a replacement.
  • •100% New Aftermarket Starter built to meet OEM specifications

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.