
Starter for Hyster H100XL, H130XL, H-80XL 1996 Tractors
Mfr # DEN-AS228000-5862
Zoro # G711893233
product price: $281.99
/ea
Free Shipping & Returns
Key Features
Material
Metal
Standards
Professional Quality
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
DEN-AS228000-5862
Zoro #
G711893233
UPC #
-
Country of Origin
United States
Details
Material
Metal
Standards
Professional Quality
Description
DB Electrical DEN-AS228000-5862 Starter Compatible With/Replacement For Hyster H100XL, H110XL, H130XL, H-80XL 1996 228000-5860, 228000-5861, 228000-5862, 228000-5863, 280-7041 Tractors
- •Specs: Starter, Family: Denso RA, Volt: 12, Power: 2 kw, HP: 2.682, Rotation Direction: Clockwise, Electric Starter Type: Offset Gear Reduction (OSGR), Number Of Teeth: 10, Gear OD: 1.551"/39.400mm, Mount Hole ID 1: 10mm, Mount Hole 1 Type: Unthreaded, Mount Hole 2 Type: Unthreaded, Wet Clutch Seal: True
- •Replaces OEM Numbers: Arrowhead: NDAS228000-5862, SND0187, Denso: 228000-5860, 228000-5861, 228000-5862, 228000-5863, 280-7041, AS228000-5862, Hyster: 1383240, 3112195, 8504304, IMI Hi Torque: IMI234-001, J&N Electrical Products: 410-52031, Lester: 18198, Lucas Electric: LRS02389
- •Compatible With/Replacement For: Hyster H-80XL 1996, H100XL 1996, H110XL 1996, H130XL 1996, Various Models
- •1-year warranty protects you after your purchase. We're confident that our products will work flawlessly once installed in your vehicle. But in a rare case that it does not, we'll replace it anytime within one year of your order. If you have a problem, we will take every step to assist you, contact us for a replacement.
- •100% New Aftermarket Starter built to meet OEM specifications
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.