Starter For Hyster Lift Trucks H-35Xl H-40Xl 1985-1991; 410-48012

  • Mfr # 410-48012

  • Zoro # G304237369


product price:  $124.99
/ea
Free Shipping & Returns

Key Features

Voltage
12V
For Use With
Yale and Hyster Forklift With Mazda Engine
Power Rating
0.8 kW
Starter Type
DD
Rotation
Clockwise
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
410-48012
Zoro #
G304237369
UPC #
603765086304
Country of Origin
China

Details

Voltage
12V
For Use With
Yale and Hyster Forklift With Mazda Engine
Power Rating
0.8 kW
Starter Type
DD
Item
Starter
Rotation
Clockwise
Number Of Teeth
8

Description

DB Electrical Starters offer fast engine starts thanks to more torque from high quality magnets or field coils. They provide Cleaner and drier inner workings with sealed housings that block performance-robbing residue. Upgraded copper and silver contacts enhance performance over aluminum or steel ones. You cannot go wrong with DB Electrical starters; they offer a long service life and improved efficiency result from premium brushes and bushings. Factory direct, money saving starters typically priced significantly less than OEM counterparts.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.