Starter for Hyundai 36100-45C00, Valeo 1198169 11.378 Length

  • Mfr # 410-58119

  • Zoro # G711893134


product price:  $801.99
/ea
Free Shipping & Returns

Key Features

Material
Metal
Standards
Professional Quality
Mount Hole 1 Type
Unthreaded
Mounting Ear Distance 1
3.736 in
Mounting Ear Distance 2
115mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
410-58119
Zoro #
G711893134
UPC #
196140164723
Country of Origin
Korea, Republic of

Dimensions

Length
11.378 in

Details

Material
Metal
Standards
Professional Quality
Mount Hole 1 Type
Unthreaded
Mounting Ear Distance 1
3.736 in
Mounting Ear Distance 2
115mm
Type
Starter, Planetary Gear Reduction (PLGR)
Rotation Direction
Clockwise
Number Of Teeth
11
Mounting Ear Distance 3
5.701 in
Mount Hole ID 1
13.600mm
Gear OD
41.500mm
Voltage
24 V
Mount Hole ID 3
13.700mm
Mount Hole 2 Type
Unthreaded
Mount Hole 3 Type
Unthreaded
Hp
6.705hp
Power Rating
5 kw

Description

DB Electrical 410-58119 Starter Compatible With/Replacement For Hyundai 36100-45C00, Valeo 1198169 24 Volt, 5 kw Power, 6.705 HP, Clockwise Rotation Direction, 11.378/289 mm Length

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.