
Starter for International 210 67-71, 375D 67-71 MS94, RE30 D-206 Diesel MS94
Mfr # MAH-MS94
Zoro # G111893222
product price: $526.99
/ea
Free Shipping & Returns
Key Features
Material
Metal
Standards
Professional Quality
Power
4.2 kw
Number of Teeth
10
Rotation
CW
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
MAH-MS94
Zoro #
G111893222
UPC #
-
Country of Origin
United States
Details
Material
Metal
Standards
Professional Quality
Power
4.2 kw
Number of Teeth
10
Rotation
CW
Gear OD
39.3in
Unit Type
Starter
Starter Type
PLGR
Voltage
12 V
Description
Starter Compatible With/Replacement For D-206 Diesel, Perkins 4-236 Diesel INTERNATIONAL 210 1967-1971, 225 1967-971, 275D 1967-1971, 375D 1967-1971 0-001-362-324, 120-6051, 1362324 MS94
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.