Starter for Isuzu 4BJ1 1986-1992, Misc. Industrial Equipment 4BJ1

  • Mfr # HIT-S13-136N

  • Zoro # G711893066


product price:  $298.99
/ea
Free Shipping & Returns

Key Features

Material
Metal
Standards
Professional Quality
Rotation Direction
Clockwise
Mount Hole 1 Type
Unthreaded
Gear OD
1.276 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
HIT-S13-136N
Zoro #
G711893066
UPC #
-
Country of Origin
Japan

Details

Material
Metal
Standards
Professional Quality
Rotation Direction
Clockwise
Mount Hole 1 Type
Unthreaded
Gear OD
1.276 in
Number Of Teeth
9
Mount Hole 2 Type
Unthreaded
Mount Hole ID 1
13.300mm
Power Rating
2.200 kw
Type
Starter, Offset Gear Reduction (OSGR)
Hp
2.95 hp
Voltage
12 V

Description

DB Electrical HIT-S13-136N Starter Compatible With/Replacement For Isuzu 4BJ1 1986-1992, Misc. Industrial Equipment 4BJ1 Engin, Mustang 960 4JB1 Diesel , Diese 1994, 1995-1998, Isuzu 4JB1 Ds 94-98

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.