Starter For Isuzu 8980636991, 8-98063-699-1, Nikko 0-24000-0198

  • Mfr # NIK-0-24000-0198

  • Zoro # G111893345


product price:  $507.99
/ea
Free Shipping & Returns

Key Features

Material
Metal
Standards
Professional Quality
Mount Hole 1 Type
Unthreaded
Gear OD
1.831 in
Type
Starter, Offset Gear Reduction (OSGR)
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
NIK-0-24000-0198
Zoro #
G111893345
UPC #
-
Country of Origin
China

Details

Material
Metal
Standards
Professional Quality
Mount Hole 1 Type
Unthreaded
Gear OD
1.831 in
Type
Starter, Offset Gear Reduction (OSGR)
Mount Hole 2 Type
Unthreaded
Number Of Teeth
13
Rotation Direction
Clockwise
Hp
3.353hp
Power Rating
2.500 kw
Mount Hole ID 1
13mm
Voltage
12 V

Description

DB Electrical NIK-0-24000-0198 Starter Compatible With/Replacement For Isuzu 8980636991, Nikko 0-24000-0198 12 Volt, 2.500 kw Power, 3.353 HP, Clockwise Rotation Direction, 1.831 Gear OD

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.