Zoro Homepage

Starter for Iveco 5801471579, Letrika/Iskra 11.132.069, 11.132.381

  • Mfr # MAH-MS544

  • Zoro # G811893003


product price: $530.99
/ea
Free Shipping & Returns

Key Features

Material
Metal
Standards
Professional Quality
Hp
5.632hp
Type
Starter, Planetary Gear Reduction (PLGR)
Number Of Teeth
10
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
MAH-MS544
Zoro #
G811893003
UPC #
-
Country of Origin
United States

Details

Material
Metal
Standards
Professional Quality
Hp
5.632hp
Type
Starter, Planetary Gear Reduction (PLGR)
Number Of Teeth
10
Mount Hole 3 Type
Unthreaded
Mount Hole ID 3
11mm
Power Rating
4.200 kw
Mount Hole ID 1
11mm
Gear OD
1.559 in
Rotation Direction
Clockwise
Voltage
12 V
Mount Hole 1 Type
Unthreaded
Mount Hole 2 Type
Unthreaded

Description

DB Electrical MAH-MS544 Starter Compatible With/Replacement For Iveco 5801471579, Letrika/Iskra 11.132.069, 11.132.381, AZF4287, AZF4379, IS 1332, Mahle 11.132.069, AZF4287, IS1332, MS544

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.