
Starter for JCB 320/09452, 32009022, 32009026, 32009032, 32009035
Mfr # MAH-MS84
Zoro # G711893240
product price: $413.99
/ea
Free Shipping & Returns
Key Features
Material
Metal
Standards
Professional Quality
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
MAH-MS84
Zoro #
G711893240
UPC #
-
Country of Origin
China
Details
Material
Metal
Standards
Professional Quality
Description
DB Electrical MAH-MS84 Starter Compatible With/Replacement For JCB 320/09452, 32009022, 32009026, 32009032, 32009035, 32009144, 32009346, 32009409, 32009452, 32009454
- •Specs: Starter, Critical Note: Fully Insulated, Family: Letrika/MAHLE AZF41, Volt: 12, Power: 4.200 kw, Hp: 5.632, Condition: New, Rotation Direction: Clockwise, Electric Starter Type: Planetary Gear Reduction (PLGR), Number Of Teeth: 11, Gear OD: 1.622", Gear OD: 41.200mm, Mount Hole ID 1: 10.900mm, Mount Hole 1 Type: Unthreaded, Mount Hole 2 Type: Unthreaded, Mount Hole ID 3: 10.900mm, Mount Hole 3 Type: Unthreaded
- •Replaces OEM Numbers: Arrowhead: IS1105, MS84, SIA0003, CaseIH: 32009452, Delco: DRS0117, J&N Electrical Products: 410-29035, JCB: 320/09022, 320/09035, 320/09346, 320/09409, 320/09452, 32009022, 32009026, 32009032, 32009035, 32009144, 32009346, 32009409, 32009452, 32009454, Lester: 30230, Letrika/Iskra: 11.131.292, 11.131.697, 11.131.711, 11.131.848, AZF4181, AZF4186, AZF4224
- •1-year warranty protects you after your purchase. We're confident that our products will work flawlessly once installed in your vehicle. But in a rare case that it does not, we'll replace it anytime within one year of your order. If you have a problem, we will take every step to assist you, contact us for a replacement.
- •100% New aftermarket Starter built to meet OEM specifications
- •
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.