
Starter for John Deere 135, 152, 164, 180, 202, 219, 300, 303
Mfr # 410-12117
Zoro # G511893167
product price: $190.99
/ea
Free Shipping & Returns
Key Features
Material
Metal
Standards
Professional Quality
Rotation
CW
Starter Type
Gear Reduciton
Unit Type
Starter
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
410-12117
Zoro #
G511893167
UPC #
196140135808
Country of Origin
China
Details
Material
Metal
Standards
Professional Quality
Rotation
CW
Starter Type
Gear Reduciton
Unit Type
Starter
Voltage
12 V
Number of Teeth
10
Description
DB Electrical 410-12117 Starter Compatible With/Replacement For Clark UT40 1975-1981, UT60 1979-1983, 302A 1974-1981, 310A 1976-1983, 401C 1974-1982, 410 1974-1984 AT18150, TY1458, 6570N
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.