Starter for John Deere 1550 8.1L Engin, 8100cc, 8.1L
- Mfr # DEN-TG228080-6532
- Zoro # G011893070
product price:
$
605.99
/ea
Free Shipping & Returns
Key Features
Material
Metal
Standards
Professional Quality
Mount Hole 1 Type
Unthreaded
Type
Starter, Offset Gear Reduction (OSGR)
Gear OD
40mm
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- DEN-TG228080-6532
- Zoro #
- G011893070
- UPC #
- -
- Country of Origin
- Thailand
- Material
- Metal
- Standards
- Professional Quality
- Mount Hole 1 Type
- Unthreaded
- Type
- Starter, Offset Gear Reduction (OSGR)
- Gear OD
- 40mm
- Power Rating
- 4 kw
- Mount Hole 3 Type
- Unthreaded
- Mount Hole ID 1
- 11.500mm
- Mount Hole 2 Type
- Unthreaded
- Rotation Direction
- Clockwise
- Hp
- 5.364hp
- Mount Hole ID 3
- 11.500mm
- Features
- Wet Clutch Seal
- Voltage
- 12V
- Number Of Teeth
- 11
Description
DB Electrical DEN-TG228080-6532 Starter Compatible With/Replacement For John Deere 1550 8.1L Engin, 8100cc, 8.1L, 210LE 4045 Diese 1997-2000, 4045 Diesel , Diese 1997-2000, JD 4045D/T 73-80H
- •Specs: Starter, FAMILY: Denso R, VOLT: 12, POWER: 4 kw, HP: 5.364, CONDITION: New, ROTATION DIRECTION: Clockwise, ELECTRIC STARTER TYPE: Offset Gear Reduction (OSGR), NUMBER OF TEETH: 11, GEAR OD: 1.575", GEAR OD: 40mm, MOUNT HOLE ID 1: 11.500mm, MOUNT HOLE 1 TYPE: Unthreaded, MOUNT HOLE 2 TYPE: Unthreaded, MOUNT HOLE ID 3: 11.500mm, MOUNT HOLE 3 TYPE: Unthreaded, WET CLUTCH SEAL: TRUE
- •Replaces OEM Numbers: J&N ELECTRICAL PRODUCTS : 410-52074, DENSO: 228000-463, 228000-4630, 228000-4631, 228000-528, 228000-5280, 228000-5281, 228000-653, 228000-6530, 228000-6531, 228000-6532, 9722809-787, TG228080-6532
- •Compatible With/Replacement For: John Deere 1550, 210LE, 210LE 1997-2000, 2256, 2258, 2264, 2266, 310G, 310SG, 315SG, 4045DFM50, 4045DFM50 (Code 3006), 4045DFM70 (Code 3006) 2004-2007, 4045DFM70 2004-2007, 4045TFM50, 4045TFM50 (Code 3006), 4045TFM75 (Code 3006) 2004-2007, 4045TFM75 2004-2007, 410G, 450H, 450J, 460D, 4720, 4730, 4830, 4920, 4995, 530B Log Loader, 535 Log Loader, 550H, 550J, 560D, 6059, 6068, 6068SFM50 (Code 3006) 2004-2007, 6068SFM50 2004-2007, 6068SFM75 (Code 3006) 2004-2007
- •1-year warranty protects you after your purchase. We're confident that our products will work flawlessly once installed in your vehicle. But in a rare case that it does not, we'll replace it anytime within one year of your order. If you have a problem, we will take every step to assist you, contact us for a replacement.
- •100% New aftermarket Starter built to meet OEM specifications
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.