
Starter for John Deere 250D-II, 300D-II, 310K EP, 310K Tractors
Mfr # DEN-428080-5741
Zoro # G311893220
product price: $723.99
/ea
Free Shipping & Returns
Key Features
Material
Metal
Standards
Professional Quality
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
DEN-428080-5741
Zoro #
G311893220
UPC #
-
Country of Origin
United States
Details
Material
Metal
Standards
Professional Quality
Description
DB Electrical DEN-428080-5741 Starter Compatible With/Replacement For John Deere 250D-II, 300D-II, 310K EP, 310K, 310SK TC428000-574, 428000-5740, 428000-5741, 428080-574, 428080-5740 Tractors
- •Specs: Starter, Volt: 12, Power: 2.700 kw, HP: 3.621, Rotation Direction: Clockwise, Electric Starter Type: Planetary Gear Reduction (PLGR), Number Of Teeth: 10, Gear OD: 1.591"/40.400mm, Mount Hole ID 1: 12mm, Mount Hole 1 Type: Unthreaded, Mount Hole 2 Type: Unthreaded, Mount Hole ID 3: 12mm, Mount Hole 3 Type: Unthreaded, Wet Clutch Seal: True, Note: M12-1.75 Threaded Ground Stud on DE Housing
- •Replaces OEM Numbers: Arrowhead: 410-52439, ND428080-5741, Denso: 428000-574, 428000-5740, 428000-5741, 428080-574, 428080-5740, 428080-5741, J&N Electrical Products: 410-52439, John Deere: RE539696, RE548692, RE549229, SE502558
- •Compatible With/Replacement For: John Deere 250D-II, 300D-II, 310K, 310K EP, 310SK, 310SK TC, 410K, 410K TC, 670G, 670G / GP, 670GP, 710K, 7210R, 7230R, 7250R, 7270R, 7290R, 8245R, 8270R, 8295R, 8320R, 8320RT, 8345R, 8345RT, 8370R, 8370RT, 9360R, 9370R, S650, S660, S670, T550, T560, T660, T670, W540, W550, W650, W660
- •1-year warranty protects you after your purchase. We're confident that our products will work flawlessly once installed in your vehicle. But in a rare case that it does not, we'll replace it anytime within one year of your order. If you have a problem, we will take every step to assist you, contact us for a replacement.
- •100% New Aftermarket Starter built to meet OEM specifications
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.