Zoro Homepage

Starter for John Deere 335 Log Loader, 335C Log Loader

  • Mfr # DEN-TG228080-6552

  • Zoro # G611893180


product price: $607.99
/ea
Free Shipping & Returns

Key Features

Material
Metal
Standards
Professional Quality
Type
Starter, Offset Gear Reduction (OSGR)
Features
Wet Clutch Seal
Mount Hole ID 3
12mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
DEN-TG228080-6552
Zoro #
G611893180
UPC #
-
Country of Origin
Thailand

Details

Material
Metal
Standards
Professional Quality
Type
Starter, Offset Gear Reduction (OSGR)
Features
Wet Clutch Seal
Mount Hole ID 3
12mm
Gear OD
1.567 in
Mount Hole 3 Type
Unthreaded
Power Rating
4 kw
Mount Hole 1 Type
Unthreaded
Voltage
12 V
Rotation Direction
Clockwise
Mount Hole 2 Type
Unthreaded
Number Of Teeth
11
Hp
5.364hp
Mount Hole ID 1
12mm

Description

DB Electrical DEN-TG228080-6552 Starter Compatible With/Replacement For John Deere 1450 CWS, 1550 CWS, 324H, 330B Log Loader, 335 Log Loader, 335C Log Loader, 344H, 344J, 4045DFM50, 4045TFM


  • •Specs: Starter, Family: Denso R, Volt: 12, Power: 4 kw, HP: 5.364, Condition: New, Rotation Direction: Clockwise, Electric Starter Type: Offset Gear Reduction (OSGR), Number Of Teeth: 11, Gear OD: 1.567", Gear OD: 39.800mm, Mount Hole ID 1: 12mm, Mount Hole 1 Type: Unthreaded, Mount Hole 2 Type: Unthreaded, Mount Hole ID 3: 12mm, Mount Hole 3 Type: Unthreaded, Wet Clutch Seal: TRUE
  • •Replaces OEM Numbers: Denso: 228000-655, 228000-6550, 228000-6551, 228000-6552, TG228080-6552, J&N Electrical Products: 410-52122, Jlg/Gradall Industries: 7026921, John Deere: RE70474, RE70960, RE79474, TY24441
  • •Compatible With/Replacement For: John Deere 1450 CWS, 1550 CWS, 324H, 330B Log Loader, 335 Log Loader, 335C Log Loader, 344H, 344J, 4039DFM, 4039DFM (Code 3007), 4039DFM (Code 3017), 4045DFM50, 4045DFM50 (Code 3010), 4045TFM, 4045TFM (Code 3007), 4045TFM (Code 3017), 430B Log Loader, 435 Log Loader, 435C Log Loader, 437C Log Loader, 450G, 450G 1993, 455G, 455G 1993, 4990, 550G, 550G 1993, 555G, 555G 1993, 650G, 650G 1993, 6700, 7455, 7460, 9935
  • •1-year warranty protects you after your purchase. We're confident that our products will work flawlessly once installed in your vehicle. But in a rare case that it does not, we'll replace it anytime within one year of your order. If you have a problem, we will take every step to assist you, contact us for a replacement.
  • •100% New aftermarket Starter built to meet OEM specifications

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.