
Starter For John Deere 4219DF, 4239D/4239T, 4276D/ T, 5076E, 5076EF
Mfr # 410-29068
Zoro # G911893019
product price: $273.99
/ea
Free Shipping & Returns
Key Features
Material
Metal
Standards
Professional Quality
Mount Hole ID 1
10.400mm
Mount Hole 1 Type
Unthreaded
Quality Type
Heavy Duty
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
410-29068
Zoro #
G911893019
UPC #
196140147665
Country of Origin
China
Dimensions
Length
10.709 in
Details
Material
Metal
Standards
Professional Quality
Mount Hole ID 1
10.400mm
Mount Hole 1 Type
Unthreaded
Quality Type
Heavy Duty
Type
Starter, Offset Gear Reduction (OSGR)
Mount Hole 2 Type
Unthreaded
Power Rating
2.800 kw
Rotation Direction
Clockwise
Number Of Teeth
10
Hp
3.755hp
Gear OD
32mm
Voltage
12 V
Description
DB Electrical 410-29068 Starter Compatible With/Replacement For John Deere 4219DF, 4239D/4239T, 4276D/ T, 5076E, 5076EF, 5076EL , 5078E, 5082E, 5083E, 5085E, 5090E, 5310, 5310N, 5410, 5410N, 5420
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.