Zoro Homepage

Starter for John Deere Combine 9580, 9610, 9640, 9650Cts, 9650Sts

  • Mfr # 410-52074

  • Zoro # G511893037


product price: $246.99
/ea
Free Shipping & Returns

Key Features

Material
Metal
Standards
Professional Quality
Fits
John Deere
Number of Teeth
10
Power
4 kw
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
410-52074
Zoro #
G511893037
UPC #
196140155639
Country of Origin
China

Details

Material
Metal
Standards
Professional Quality
Fits
John Deere
Number of Teeth
10
Power
4 kw
Rotation
CW
Starter Type
OSGR
Unit Type
Starter
Voltage
12 V

Description

DB Electrical 410-52074 Starter Compatible With/Replacement For John Deere Combine Loader Skidder Tractor 310 315 410 710 1550 2256 2258 2266 9410 9550 9750 7710 7730 7830 7930 8100 8210 8410 8420

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.