
Starter for John Deere EA-135, EA-152, EA-180, EA-202 1960-1982
Mfr # MAH-MS89
Zoro # G711893103
product price: $528.99
/ea
Free Shipping & Returns
Key Features
Material
Metal
Standards
Professional Quality
Mount Hole ID 1
13.400mm
Type
Starter, Planetary Gear Reduction (PLGR)
Mount Hole 2 Type
Unthreaded
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
MAH-MS89
Zoro #
G711893103
UPC #
-
Country of Origin
United States
Details
Material
Metal
Standards
Professional Quality
Mount Hole ID 1
13.400mm
Type
Starter, Planetary Gear Reduction (PLGR)
Mount Hole 2 Type
Unthreaded
Gear OD
32mm
Mount Hole 1 Type
Unthreaded
Hp
4.559hp
Rotation Direction
Clockwise
Number Of Teeth
10
Voltage
12 V
Power Rating
3.400 kw
Description
DB Electrical MAH-MS89 Starter Compatible With/Replacement For John Deere EA-135, EA-152, EA-180, EA-202 1960-1982, JD350 1965-1970, JD350B 1970-1975 AJ59342, AL110597, AL110598, AL39700, AL70850
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.