
Starter for John Deere GT235, LX288, Briggs Stratton Tractor 808498
Mfr # 410-52165
Zoro # G711893141
product price: $127.99
/ea
Free Shipping & Returns
Key Features
Material
Metal
Standards
Professional Quality
Voltage
12 V
Power
0.8 kw
Part Type
UNIT
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
410-52165
Zoro #
G711893141
UPC #
196140156391
Country of Origin
China
Details
Material
Metal
Standards
Professional Quality
Voltage
12 V
Power
0.8 kw
Part Type
UNIT
Number of Teeth
15
Unit Type
Starter
Rotation
CCW
Starter Type
DD
Description
DB Electrical 410-52165 Compatible With/Replacement For John Deere GT235 LX288 Briggs & Stratton Tractor 18HP /808498 /228000-8020 /LG808726
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.