Zoro Homepage

Starter for Kawasaki Various Models AII, John Deere Gator 4 x 2 AII SND0132

  • Mfr # 410-52062

  • Zoro # G811893058


product price: $99.99
/ea
Free Shipping & Returns

Key Features

Material
Metal
Standards
Professional Quality
Power
0.6 kw
Starter Type
DD
Number of Teeth
9
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
410-52062
Zoro #
G811893058
UPC #
196140155516
Country of Origin
China

Details

Material
Metal
Standards
Professional Quality
Power
0.6 kw
Starter Type
DD
Number of Teeth
9
Unit Type
Starter
Rotation
CCW
Voltage
12 V

Description

DB Electrical 410-52062 Compatible With/Replacement For Bombardier Sarasota 1000 2005, JOHN DEERE AMT622 Transporter All, AMT626 Transporter All, Bunker & Field Rake 1200 All 128000-7050, 18404N

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.