Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Starter For Land Rover LR4 2014-2016 DPLA-11001-AC, DPLA-11001-AD

  • Mfr # 410-52680

  • Zoro # G204924529


product price: $329.99
/ea
Free Shipping & Returns

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
410-52680
Zoro #
G204924529
UPC #
603765161223
Country of Origin
China

Description

Description: Starter
Volt: 12
Power: 2 kw
Rotation Direction: Clockwise
Electric Starter Type: Planetary Gear Reduction (PLGR)
Gear OD: 43.700mm
Length: 247 mm
Mount Hole ID 1: M10-1.5
Mount Hole ID 2: M10-1.5
Registry OD: 62mm
Notes: CE Has Two M8x1.25 Threaded Holes, Right Side of DE Housing Has Two M5x0.8 Threaded Holes, Left Side of DE Housing Has One M8x1.25 Threaded Hole and Two 6.5mm Hose Outlets For Vent Tubes
Replaces OEM Numbers:
Bosch: SR9301X
Denso: 428000-9710, 428000-9711
Ford: DPLA-11001-AC, DPLA-11001-AD
Lester: 10951
Rover: LR041976, LR080307, Compatible With/Replacement For:
Land Rover LR4, Range Rover Sport, Range Rover 3.0, 5.0 2013-2016, *Verify the part fits before purchasing

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.