Zoro Homepage

Starter for Liebherr R981, A903 0001231005, 0-001-231-005, 0001263052

  • Mfr # MAH-MS232

  • Zoro # G011893032


product price: $495.99
/ea
Free Shipping & Returns

Key Features

Material
Metal
Standards
Professional Quality
Number Of Teeth
9
Mount Hole ID 1
10.900mm
Hp
5.364hp
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
MAH-MS232
Zoro #
G011893032
UPC #
-
Country of Origin
United States

Details

Material
Metal
Standards
Professional Quality
Number Of Teeth
9
Mount Hole ID 1
10.900mm
Hp
5.364hp
Type
Starter, Planetary Gear Reduction (PLGR)
Mount Hole 2 Type
Unthreaded
Voltage
24 V
Mount Hole 3 Type
Unthreaded
Rotation Direction
Clockwise
Gear OD
33.900mm
Power Rating
4 kw
Mount Hole 1 Type
Unthreaded
Mount Hole ID 3
10.900mm

Description

DB Electrical MAH-MS232 Starter Compatible With/Replacement For Liebherr R981, A903 0001231005, 0-001-231-005, 0001263052, 0001364100, 0001364301, 0986012700, 0986021000, 0-986-021-000, SR5065LH

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.