
Starter for Mack CHU Series, CXU Series, Granite Series, GU Series
Mfr # DRA-8201100
Zoro # G711893264
product price: $637.99
/ea
Free Shipping & Returns
Key Features
Material
Metal
Standards
Professional Quality
Mount Hole 3 Type
Unthreaded
Number Of Teeth
12
Rotation Direction
Clockwise
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
DRA-8201100
Zoro #
G711893264
UPC #
-
Country of Origin
Mexico
Dimensions
Length
14.323 in
Details
Material
Metal
Standards
Professional Quality
Mount Hole 3 Type
Unthreaded
Number Of Teeth
12
Rotation Direction
Clockwise
Mount Hole ID 3
13mm
Power Rating
7.300 kw
Type
Starter, Planetary Gear Reduction (PLGR)
Mount Hole 1 Type
Unthreaded
Solenoid Position
251 °
Hp
9.789hp
Voltage
12 V
Mount Hole ID 1
13mm
Mount Hole 2 Type
Unthreaded
Gear OD
1.819 in
Description
DB Electrical DRA-8201100 Starter Compatible With/Replacement For Mack CHU Series, CXU Series, Granite Series, GU Series, MRU Series, Pinnacle, Volvo 9700, VAH Series
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.