
Starter for Marine Nissan, Suzuki 15, 18, 20, 25, 30, 40HP
Mfr # 410-44032
Zoro # G311892995
product price: $142.99
/ea
Free Shipping & Returns
Key Features
Material
Metal
Standards
Professional Quality
Rotation
CCW
Number of Teeth
9
Starter Type
PMDD
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
410-44032
Zoro #
G311892995
UPC #
196140149515
Country of Origin
Taiwan, Province of China
Details
Material
Metal
Standards
Professional Quality
Rotation
CCW
Number of Teeth
9
Starter Type
PMDD
Unit Type
Starter
Voltage
12 V
Description
DB Electrical 410-44032 Starter Compatible With/Replacement For Nissan Suzuki Marine Outboard 15, 18, 20, 25, 30, 40HP, Mercury 2009-2011 4 Stroke, Tohatsu, DT Series MOT5005N 3412 S108-120 112008
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.