Zoro Homepage

Starter for Massey Ferguson MF-3055 Perkins 4-224 Diese 1994-1997

  • Mfr # MAH-MS295

  • Zoro # G311893206


product price: $480.99
/ea
Free Shipping & Returns

Key Features

Material
Metal
Standards
Professional Quality
Mount Hole 3 Type
Unthreaded
Mount Hole ID 1
10.900mm
Mount Hole ID 3
10.900mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
MAH-MS295
Zoro #
G311893206
UPC #
-
Country of Origin
United States

Details

Material
Metal
Standards
Professional Quality
Mount Hole 3 Type
Unthreaded
Mount Hole ID 1
10.900mm
Mount Hole ID 3
10.900mm
Power Rating
4.200 kw
Rotation Direction
Clockwise
Number Of Teeth
10
Gear OD
1.504 in
Hp
5.632hp
Mount Hole 1 Type
Unthreaded
Type
Starter, Planetary Gear Reduction (PLGR)
Mount Hole 2 Type
Unthreaded
Voltage
12 V

Description

DB Electrical MAH-MS295 Starter Compatible With/Replacement For Massey Ferguson MF-3055 Perkins 4-224 Diese 1994-1997, MF-3075 Perkins 4-224 Diese 1994-1997, MF-3120 Perkins 6-365 Diese 1990-1993

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.