Starter for Mercedes Benz Applications A007-151-16-01 24V CW 5.5kW PLGR

  • Mfr # 410-48355

  • Zoro # G111893109


product price: $362.99
/ea
Free Shipping & Returns

Key Features

Material
Metal
Standards
Professional Quality
Number of Teeth
24
Starter Type
PLGR
Power
5.5 kw
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
410-48355
Zoro #
G111893109
UPC #
196140153987
Country of Origin
China

Details

Material
Metal
Standards
Professional Quality
Number of Teeth
24
Starter Type
PLGR
Power
5.5 kw
Unit Type
Starter
Rotation
CW
Voltage
24 V

Description

Starter Compatible with/Replacement for Mercedes Benz Applications A007-151-16-01 24V CW 5.5kW PLGR 410-48355

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.