
Starter For Mercedes-Benz C350 Coupe 2013-2014 2769061200, 2769062300
Mfr # 410-24394
Zoro # G804924523
product price:Â $192.99
/ea
Free Shipping & Returns
Key Features
Power Rating
1.7 kW
Voltage
12V
Length
247 mm
Registry O.D.
60 mm
Gear O.D.
27.7 mm
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
410-24394
Zoro #
G804924523
UPC #
603765161247
Country of Origin
China
Dimensions
Length
247 mm
Details
Power Rating
1.7 kW
Voltage
12V
Registry O.D.
60 mm
Item
Starter
Gear O.D.
27.7 mm
Starter Type
Planetary Gear Reduction (PLGR)
Terminals
M6-1.00; M8-1.25
Rotation
Clockwise
Number Of Teeth
10
Mount Hole I.D.
M10-1.5; M10-1.5
Description
Description: Starter
Volt: 12
Power: 1.700 kw
Rotation Direction: Clockwise
Electric Starter Type: Planetary Gear Reduction (PLGR)
Number Of Teeth: 10
Gear OD: 27.700mm
Length: 247 mm
Mount Hole ID: 1M10-1.5
Mount Hole ID: 2M10-1.5
Registry OD: 60mm
Terminal 2 Size: M6-1.0
Terminal 3 Size: M8-1.25
Replaces OEM Numbers:
Bosch: 0001147400, 0001147401, SR0499N
Mercedes: 2769061200, 2769062300, A2769061200, A2769062300, A6519061200, Compatible With/Replacement For:
Mercedes-Benz C350 Coupe 3498cc, RWD, C350 Sedan, C350, E350 Convertible, E350 Coupe, E350 Sedan, E350, E400, GLK350, SLK350 3.5L V6 2013-2015, *Verify the part fits before purchasing
Volt: 12
Power: 1.700 kw
Rotation Direction: Clockwise
Electric Starter Type: Planetary Gear Reduction (PLGR)
Number Of Teeth: 10
Gear OD: 27.700mm
Length: 247 mm
Mount Hole ID: 1M10-1.5
Mount Hole ID: 2M10-1.5
Registry OD: 60mm
Terminal 2 Size: M6-1.0
Terminal 3 Size: M8-1.25
Replaces OEM Numbers:
Bosch: 0001147400, 0001147401, SR0499N
Mercedes: 2769061200, 2769062300, A2769061200, A2769062300, A6519061200, Compatible With/Replacement For:
Mercedes-Benz C350 Coupe 3498cc, RWD, C350 Sedan, C350, E350 Convertible, E350 Coupe, E350 Sedan, E350, E400, GLK350, SLK350 3.5L V6 2013-2015, *Verify the part fits before purchasing
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.