
Starter For Mercedes-Benz CLS400 2015-2017 A-276-906-43-00
Mfr # 410-24393
Zoro # G304924351
product price: $192.99
/ea
Free Shipping & Returns
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
410-24393
Zoro #
G304924351
UPC #
603765161230
Country of Origin
China
Description
Description: Starter
Volt: 12
Power: 2 kw
Rotation Direction: Clockwise
Electric Starter Type: Planetary Gear Reduction (PLGR)
Gear OD: 10
Length: 248 mm
Mount Hole ID 1: M10-1.5
Mount Hole ID 2: M10-1.5
Registry OD: 60mm
Terminal 2 Size: M6-1.0
Terminal 3 Size: M8-1.25
Replaces OEM Numbers:
Bosch: 0001147420, 0001147421
Lester: 30860
Mercedes: 276-906-43-00, A-276-906-43-00, Compatible With/Replacement For:
Mercedes-Benz CLS400, E400, GL450, GLE400, GLE43 AMG, GLE450 AMG, GLE550e, GLS450, SL400, SL450, SLC43 AMG 3.0 2015-2019, *Verify the part fits before purchasing
Volt: 12
Power: 2 kw
Rotation Direction: Clockwise
Electric Starter Type: Planetary Gear Reduction (PLGR)
Gear OD: 10
Length: 248 mm
Mount Hole ID 1: M10-1.5
Mount Hole ID 2: M10-1.5
Registry OD: 60mm
Terminal 2 Size: M6-1.0
Terminal 3 Size: M8-1.25
Replaces OEM Numbers:
Bosch: 0001147420, 0001147421
Lester: 30860
Mercedes: 276-906-43-00, A-276-906-43-00, Compatible With/Replacement For:
Mercedes-Benz CLS400, E400, GL450, GLE400, GLE43 AMG, GLE450 AMG, GLE550e, GLS450, SL400, SL450, SLC43 AMG 3.0 2015-2019, *Verify the part fits before purchasing
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.